Thalassa Polyester Monobloc Enclosures with Tempered Glass Door

Thalassa Polyester Monobloc Enclosures with Tempered Glass Door


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

Wall-mounting.
Ambient air temperature for storage -35 to 90 °C.
Standards met IEC 62208 and IP66 IEC 60529.

Feature Attributes

Depth:
200 mm
Product Type:
Wall Mounted
Ingress Protection Rating (IP Rating):
IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome