13a 2 Gang Switch Socket & USB Brushed Steel with Grey Inserts
Hover to enlarge the image

13a 2 Gang Switch Socket & USB Brushed Steel with Grey Inserts

Order Code:
MPN:

Product Description

BG 13a 2 Gang Switch Socket & USB Brushed Steel With Grey Inserts BG Nexus Metal NBS22UG-01 2 Gang Socket & 2 USB Sockets Brushed Steel (Grey Insert)

Specifications
Type
2 Gang Switch Socket
Product Type
Switch Socket & USB
Material
Brushed Steel
Number of Outlets
2
Insert Colour
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome