Double Sockets, With Dual Earthswitches


£21.99 Inc VAT (20%)

See all variants from £21.99

Description

Two-gang dual earthswitch sockets.

Features and Benefits:
-Impact resistant steel housing with an Aluminium scratch resistant finish
-3-pin operated safety shutter on all sockets

Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds

Feature Attributes

Number of Gangs:
2
Rated Voltage:
250 V
Socket Type:
British
Mounting:
Screwed
Current Rating:
13 A
Number of Poles:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome