Double Sockets, With Earthswitches, Outboard Rockers


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

Two-gang dual earthswitch sockets, available in chrome or stainless steel.

Features and Benefits:
-Stylish, raised rounded type socket profile
-Impact resistant steel housing with an Aluminium scratch resistant finish
-3-pin operated safety shutter on all sockets

Typical Applications:
-Residential and commercial purposes
-Power source for portable electrical appliances
-Industrial use

See full description

Feature Attributes

Overall Height:
76 mm
Overall Width:
68 mm
Number of Gangs:
2
Socket Type:
British
Mounting:
Screwed
Rated Voltage:
250 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome