Evoline Back Flip 2 Power Sockets & 1 USB Charger StaiNLess Steel
Hover to enlarge the image

Evoline Back Flip 2 Power Sockets & 1 USB Charger StaiNLess Steel

Order Code:
MPN:

Product Description

Electrical Evoline Back Flip, 2 power sockets & 1 USB charger, stainless steel

Specifications
Colour
Silver
Mounting
Worksurface
Room
Kitchen
Pack Quantity
1
Technology
Electronic
Overall Depth
105mm
Overall Height
53mm
Range Family
Pop up sockets
Width
226mm
Applications
Pull-up socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome