Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Electrical Sockets
Hover to enlarge the image
MPPE-3-B Angled Plug Socket - 161839 Valve Accessories
By
Festo
Order Code:
ZT5379584S
MPN:
161839
View all Electrical Sockets
Product Description
Angled Plug Socket Mppe-3-B Connection Frequency=500, Mounting Type=With Sleeve Nut, Assembly Position=Any, Product Weight=65 G, Electrical Connection= (* Plug Socket Angled, * 8-Pin, * Solderable) , Festo
Specifications
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
2 working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome