Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Electrical Sockets
Hover to enlarge the image
Socket 2G DP Switched 13A Stainless Steel White Insert
By
Deta
Order Code:
ZT5071794S
MPN:
SD1209SSW
View all Electrical Sockets
Product Description
Deta SOCKET 2G DP SWITCHED 13A STAINLESS STEEL WHI INSERT Socket Outlets SD1209SSW
Specifications
Material Qualifier
Centre
Rated Voltage
250V
Current Rating
13A
Minimum Depth of Back Box
35mm
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome