Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Electrical Sockets
Switched Sockets 13A
By BG
5 Variants From
£2.99
Inc VAT (20%)
Up to 11.5% off
See 5 Product Variants
£2.99
Description unavailable
Feature Attributes
Current Rating
:
13 A