Vertical socket bracket . WxDxH: 57x120x33mm. RAL 7035

Order Code: ZT2450798S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

avero vertical socket bracket. Steel construction for use with bott bench rear framework systems. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 57x120x33mm.

Specifications for Vertical socket bracket . WxDxH: 57x120x33mm. RAL 7035
  • Colour
    RAL 7035 Light Grey
  • Material
    Steel
  • Overall Height
    33mm
  • Overall Depth
    120mm
  • Product Type
    Vertical Socket Bracket
  • Width
    57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome