Auxiliary Belt Wrench Set 3/8"D 37 Piece

Order Code: ZT2116443S

£139.99 Inc VAT (20%)


Description

A comprehensive auxiliary belt ratchet wrench set low profile design to enable hard to reach fasteners to be accessed. The set features a unique 500mm long, 100 teeth ratchet with 210° angle displacement, 18 single Hex and Star* low profile sockets and a range of magnetic bits. 500mm long handle with 210° adjustable lockable joint, 100 tooth one-way ratchet and soft grip handle.18 x 3/8”D low profile sockets (24.5mm deep): Single Hex (6pt) 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 24mm; Star* E10, E12, E14, E16, E18; manufactured from chrome vanadium. 16 x bits, 5/16" x 30mm long: Phillips Ph2; Hex 4, 5, 6, 7, 8, 10; Star* T20, T25, T27, T30, T40, T45, T50, T55, T60; manufactured from S2 steel. Stored in pull out bit holders. 3/8”D, 75mm long extension bar, with 17mm hex; 1 x bit adaptor.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome