Brennenstuhl 1151763 Extension Cable with Hanging Energy Cube 240V Extension cable with hanging workshop energy cube. A height-adjustable power distributor with suspension facility. Features: Housing made of break-resistant plastic With double-sided, triple socket outlet 13 A BS and a hook for large tools 3 m galvanised steel hanging chain With thermal cut-out protection against overheating or overload Specification: Cable length: 5 m Cable: H05VV-F 3G1,5 Cable quality: Plastic Cable colour: Black Nominal current: 13 A Socket: 2 x 3 BS 1363 Weight: 1.6kg