1. Electrical & Lighting/
  2. Electrical/
  3. Wires & Cables/
  4. Extension Cords & Power Strips/
  5. Extension Cable Reels
Cable Reel 110V 16A Thermal Cut-Out

Cable Reel 110V 16A Thermal Cut-Out


See all variants from
£69.99

Inc VAT (20%)

See all variants from £69.99

Description

The Masterplug 110V Cable Reel has 2-sockets and provides the industry standard 110V for providing portable power when working on sites and in construction environments. It is safer than 230V and reduces the risk of significant injury. Manufactured to BS EN 61242.

Feature Attributes

Amperage:

16 A

Number of Sockets:

2

Voltage:

110 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome