Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Cable Reels with Thermal Trip and 4 X 230V Sockets - Green
By Sealey
See all variants from
£63.99
Inc VAT (20%)
See all variants from
£63.99
Description unavailable
Feature Attributes
Cable Section:
3 x 1.25 mm
Capacity Unwound:
3120 W
Number of Sockets:
4
Cable Type:
PVC
Voltage:
230 V
Thermal Trip:
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome