Open Drum Cable Reel 110V 16A


£53.99 Inc VAT (20%)
Up to 10% off

See all variants from £53.99

Description

The Faithfull range of open drum cable reels come in a choice of 25m or 50m cable lengths (1.5mm diameter cable) plus a 25m heavy-duty (2.5mm diameter cable) version for larger site applications - all of which are fitted with thermal overload protection and are manufactured to British Standard BS EN 61242 All reels feature a sturdy steel frame construction with carry handle for easy movement around the worksite. They are fitted with 2 outlet sockets to run 1 or more power tools etc., the sockets are protected with spring loaded flaps to keep unwanted debris out when not in use and a winding knob for easy and tangle free reel-in. NOTE: All cable reels should be fully unwound before they are used to carry their recommended maximum load.

Feature Attributes

Amperage:
16 A
Number of Sockets:
2
Voltage:
110 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome