Semi-Enclosed Cable Reel 110V 16A


£39.99 Inc VAT (20%)

See 2 Product Variants
£39.99

Description

This Faithfull Power Plus Enclosed Cable Reel features 2 shuttered sockets with a maximum load of 16A (1,760W) fully unwound or 6A (660W) wound. The robust semi-enclosed easy reel accurately guides the cable onto and off the drum and ensures that the cable is protected while in storage or transit. A thermal overload protection system prevents overheating from damaging the cable. The cable reel also features a BS approved plug and a carry handle with a rotating fast rewind knob. A flat base keeps the reel upright for easy storage. Manufactured in accordance to BS 61242 and suitable for site and trade use. NOTE: All cable reels should be fully unwound before they are used to carry their recommended maximum load.

Feature Attributes

Amperage:
16 A
Voltage:
110 V
Number of Sockets:
2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome