Semi-Enclosed Cable Reel


£29.99 Inc VAT (20%)

See 2 Product Variants
£29.99

Description

This Faithfull robust Cable Reel features a thermal overload protection system to prevent damage to the cable from overheating. It has 4 shuttered sockets with a maximum load of 13A (3,120W) when fully unwound, and 4A (1,000W) when wound. The cable reel is suitable for providing electrical power for both trade and DIY users. Its semi-enclosed case allows fast rewind and helps to prevent damage to the cable when in transit or storage. A flat base keeps the reel upright for easy storage and protects the sockets from contact with wet or damp areas. Manufactured in accordance with BS EN 61242.ASTA approved

Feature Attributes

Number of Sockets:
4
Voltage:
240 V
Amperage:
13 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome