estilo Corner Extension Lead


£29.99 Inc VAT (20%)

See all variants from £29.99

Description

The Brennenstuhl estilo Corner Extension Lead is made of highly break-resistant plastic with a high-quality stainless steel surface. Its 3 earthed sockets are in a 80° arrangement, so you can use several devices at the same time. The universally applicable power strip can be easily attached as a kitchen power strip for your countertop or as a table power strip for your workplace using special adhesive pads. It can be mounted horizontally or vertically. Specifications: Cable Length: 2m.Cable designation: H05VV-F 3G1.5.

Feature Attributes

Voltage:
240 V
Cable Length:
2 m
Number of Sockets:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome