Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Leads
UK Extension Leads
By Manhattan
See all variants from
£15.99
Inc VAT (20%)
See all variants from
£15.99
Description unavailable
Feature Attributes
Width:
110 mm
Height:
30 mm
Colour:
White
Product Type:
Power Strip
Cable Length:
2 m
Current Rating:
13 A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome