Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Hover to enlarge the image
Connect Unit Unswitched FSD Mould 13A White Neon and Flex Outlet
By
GET
Order Code:
ZT4976630S
MPN:
GU5004
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 +
£18.39
8%
View all Faceplates & Mounting Plates
Product Description
GET CONNECT UNIT UNSWTCHD FSD MLD 13A WHI NEON&FLEX OUTLT Ultimate Slimline White Moulded (8A) GU5004
Specifications
Width
86.0mm
Depth
23.0mm
Height
86.0mm
Number of Gangs
1.0
Rated Current
13.0A
Tags:
#BulkDiscount
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome