Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Hover to enlarge the image
Control Switch 1 Gang DP Neon 20A x White
By
GET
Order Code:
ZT4976785S
MPN:
GU2011
View all Faceplates & Mounting Plates
Product Description
GET CONTROL SWITCH 1 GANG DP NEON 20AX WHITE Ultimate Slimline White Moulded (8A) GU2011
Specifications
Number of Gangs
1
Current Rating
20A
Colour
White
Type
Control Switch
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome