Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Hover to enlarge the image
Control Switch 1 Gang DP Screwless Neon 32A Polished Chrome White Insert
By
GET
Order Code:
ZT4988755S
MPN:
GU4431WPC
View all Faceplates & Mounting Plates
Product Description
GET CNTRL SWTCH 1 GANG DP SCRWLS NEON 32A PLSHD CHR WHI INSRT Ultimate Screwless Flat Plate (R1) GU4431WPC
Specifications
Overall Width
88mm
Minimum Depth of Back Box
35mm
Number of Gangs
1
Overall Height
88mm
Rated Current
32A
Tags:
#ReducedPrice
£93.99
Inc VAT (20%)
£99.99
6% off
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome