Inc VAT (20%)
The EuroFrame 1-Moduleis suitable for flush boxes to BS 4662: 2006 and surface boxes to BS 5733: 1995.
Image for illustration purposes only (frame only supplied).
Material:
Metal
Type:
Front plate
Overall Width:
96 mm
Number of Gangs:
1