Grid Plates - 1 Gang


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

1 Module Grid Plates with Frame

Feature Attributes

Overall Height:
60 mm
Type:
Front plate
Material:
Metal
Number of Gangs:
1
Overall Width:
98 mm
Overall Length:
96 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome