Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wiring Accessories
/
Plugs & Sockets
/
Faceplates & Mounting Plates
Hover to enlarge the image
Grid Switch DP Module Moulded 20A White Marked Dish Washer - VG3460DW
By
Electrium
Order Code:
ZT4977063S
MPN:
VG3460DW
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
View all Faceplates & Mounting Plates
Product Description
Electrium GRID SWITCH DP MODULE MOULDED 20A WHITE MARKED DISH WASHER Grid Modules VG3460DW
Specifications
Recess Depth
20.5mm
Minimum Depth of Back Box
25mm
Overall Depth
31mm
Number of Gangs
1
Overall Height
55.5mm
Overall Width
25mm
Rated Current
20A
Tags:
#BulkDiscount
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome