Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket 2 Gang Switched +neon 13A
By Luceco
Order Code:
ZT4985052S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.44
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-2-gang-switched-%2Bneon-13a/p/ZT4985052S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SOCKET 2 GANG SWITCHED +NEON 13A Nexus Range 826
Tags:
#BulkDiscount