Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Socket Round Pin Switched 1G 15A
By Luceco
Order Code:
ZT4981732S
£9.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.19
0%
5 +
£8.73
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/socket-round-pin-switched-1g-15a/p/ZT4981732S
Add to quotation
View all Faceplates & Mounting Plates
Description
Luceco SOCKET ROUND PIN SWITCHED 1G 15A Nexus Range 899
Tags:
#BulkDiscount