Light Guide Soez-Llg-Rt-0, 5-M6 Measurement Method= (* Fibre Optics, * Diffuse Reflection Sensor) , Ambient Temperature=-20 - 160 ┬░C, Size=M6, Product Weight=34 G, Material Housing= (* Brass, * Chromed-Plated) , Festo