Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wires & Cables
/
Flexible Cables
Hover to enlarge the image
10.0mm Grey/blue 1-Core 50M Double Insulated PVC Basec
By
Draka
Order Code:
ZT4979287S
MPN:
6181YH-10.0
View all Flexible Cables
Product Description
Draka 10.0MM GREY/BLUE 1-CORE 50M DOUBLE INSULATED PVC BASEC 6181Y PVC/PVC 1-10mm (Group C) 6181YH-10.0
Specifications
£6.29
each
Inc VAT (20%)
£6,290.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome