Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Champion LED 4000K IP65 200W Black
By LED Group
Order Code:
ZT5065843S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-champion-led-4000k-ip65-200w-black/p/ZT5065843S
Add to quotation
View all Floodlights
Description
LED Group FLOODLIGHT CHAMPION LED 4000K IP65 200W BLK Champion LED Floods RCM20040-04
Specifications
Specifications for Floodlight Champion LED 4000K IP65 200W Black
Length
418mm
Colour Temperature
4000 - 4000 K
Width
488mm
Maximum System Power
174.7W
Voltage
220 - 240V
Power Factor
0.97
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome