Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Remy 4000K LED Junction Box 30W Black IP65
By LED Group
Order Code:
ZT5064992S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-remy-4000k-led-junction-box-30w-black-ip65/p/ZT5064992S
Add to quotation
View all Floodlights
Description
LED Group FLOODLIGHT REMY 4000K LED JUNCTION BOX 30W BLK IP65 Remy LED Floods RRE3040-04
Specifications
Specifications for Floodlight Remy 4000K LED Junction Box 30W Black IP65
Length
173mm
Housing Material
Aluminium
Width
85mm
Colour Temperature
4000 - 4000 K
Housing Colour
Black
Voltage
220 - 240V
Maximum System Power
28.7W
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome