Adjustable Floor Lamp Antique Brass with Marble Shade, E27 | Description: This Adjustable antique brass floor lamp with marble glass shade looks beautiful in any corner of your home. The adjustable cone shade creates subtle lighting, and the traditional antique brass finish stand, with curved top, gives the lamp a vintage look, which is perfect for any bedroom, living room or dining room. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 140, Diameter (cm) : 25.4, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Switched: On Base, Wattage (max) : 60, Shade: Marble Glass, Class: 2 (Double Insulated) , Bulb Included: No