Amalfi LED 1 Light Lamp Satin Nickel, Gloss White Paint, Gu10


Select
£79.99 Inc VAT (20%)


See all variants from £79.99


Description unavailable

Feature Attributes

Lumens:
350
Material:
Steel
Dimmable:
Non-Dimmable
IP Rating:
IP20
Lamp Base:
LED GU10