Buchanan Table Lamp Matt Black Antique Brass Plate Grey Marble 1x E27 | Description: Inspired by the clean lines of mid-century design this mixed finish table light features a white and grey marble base antique brass stem with smart matt black shade and in-line switch. | Features: Finish: Matt Black Antique Brass Plate Grey Marble Material: Steel & Marble IP Rating: IP20 Height: 54.5cm Width: 31cm Depth: 23cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 10W Switched: Inline switch