Clarendon 1 Light Task Floor Lamp Deep Antique Patina, E27 | Description: A modern twist on a floor light gives its unique stye. Made from brass with an antique patina to the finish, this floor light has a swing arm mechanism and an adjustable head making it perfect for task lighting. Compatible with LED lamps. | Features: Finish: Deep Antique Patina, Material: Brass, IP Rating: IP20, Min Height (cm) : 115, Max Height (cm) : 130, No. of Lights: 1, Lamp Type: E27, Switched: Inline foot switch, Dimmable: Non-dimmable, Wattage (max) : 7, Bulb Included: No