Comet Integrated LED ARC Floor Lamps


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description


Description unavailable

Feature Attributes

Projection:
200 cm
Length:
40 cm
Weight:
3.8 kg
Material:
Metal
Lumens:
2850lm
Bulb Included:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome