Dimple Complete Satin Brass Plate, Champagne Lustre Glass


Select
£79.99 Inc VAT (20%)


See all variants from £79.99


Description unavailable

Feature Attributes

Material:
Steel & Glass
Number of Lights:
1
Maximum Wattage:
25 W
Lamp Base:
E14
IP Rating:
IP20
Bulb Included:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome