Fudi Floor Lamp With Tapered Shade Black Chrome | Features: Finish: Black Chrome | Material: Glass Lampshade Chrome SteelSteel | IP Rating: IP20 | Height: 174cm | Width: 50cm | Depth: 50cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 7.4kg | Wattage (max) : 15W