Hansen Task Floor Lamp Brushed Silver Paint, Clear Glass | Description: An authentic 'resto' style adjustable floor lamp, finished inbrushed silver paint with authentic knurled lamp holder details and clear glass shades. Featuring an adjustable knuckle and accessible on/off switch, pair this table light with filament LED lamps for that perfect industrial style. The perfect addition for today's stylish homes to create that on trend bar, bistro look. | Features: Finish: Brushed Silver Paint & Clear Glass, Material: Steel & glass Height (cm) : 152.00, Width (cm) : 28.00, Depth (cm) : 46.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP20, Switch: Inline foot switch, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 6.22