Highclere Floor Lamp with Shade Bright Nickel Plate Charcoal Fabric 1x E27 | Description: This floor lamp is a sophisticated mix of charcoal linen fabric with a reflective metallic inner and bright nickel metalwork. This statement floor lamp is the perfect timeless addition to modern and classic homes of today. | Features: Finish: Bright Nickel Plate Charcoal Fabric Material: Steel & Fabric IP Rating: IP20 Height: 150cm Diameter: 38cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: No Wattage: 10W Switched: Inline foot switch