Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Floor Lamps
Jaspa LED Light Floor Lamp Satin Nickel, White Glass
By Netlighting
Reset
Clear All
Material
Select
See all variants from
£229.99
Inc VAT (20%)
Up to 3.5% off
1
Add to basket
Add to quotation
See all variants from
£229.99
Description unavailable
Feature Attributes
Colour Temperature:
3000,3000K
IP Rating:
IP20
Height:
180 cm
Product Type:
Floor Lamp
Lumens:
350
Lamp Base:
LED
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome