K9 Crystal Floor Lamp for Living Room


Select
£65.99 Inc VAT (20%)


See all variants from £65.99

Description

Five crystallite shades: A beautiful, sparkling upright floor lamp. Rounded shades, filled with beads which glisten when the lights are on.Metal frame: A strong and sturdy core for this tall lamp. Rounded base for balance.Foot switch: Easy to turn this standing lamp on and off - without even having to use hands. Long power cable to stretch across longer distances.Five bulbs required, not included: Living room lamp takes G9 bulbs, maximum 25W. Halogen and LED are suitable.Dimensions: 156H x 34W x 25Dcm. Easy to assemble.

Feature Attributes

Product Type:
Floor Lamp
Frame Material:
Metal
Number of Lights:
5
Bulb Type:
G9
Maximum Wattage:
25 W