LED 1 Light Mother & Child Lamp


Select
£169.99 Inc VAT (20%)


See all variants from £169.99


Description unavailable

Feature Attributes

Material:
Metal
Bulb Included:
Yes
Depth:
25.4 cm
Number of Lights:
1
Height:
180 cm
Lamp Base:
Integrated LED
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome