Lukka Desk Lamps with Chrome Structure


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description


Description unavailable

Feature Attributes

Width:
25 cm
No. of Lamps:
1
IP Rating:
IP20
Lamp Base:
E27
Depth:
28 cm
Height:
164 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome