Perseo Floor Lamp With Tapered Shade Cream Green Gold | Features: Finish: Cream Green Gold | Material: Lampshade Painted Steel | IP Rating: IP20 | Height: 158cm | Width: 45cm | Depth: 45cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 6kg | Wattage (max) : 15W