Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Floor Lamps
Quartz Light Lamp, Bubble Glass, Detailed Rim 4000K
By Netlighting
2 Variants From
£119.99
Inc VAT (20%)
See 2 Product Variants
£119.99
Description
Description unavailable
Feature Attributes
Lamp Base:
Integrated LED
Colour Temperature:
4000K,4000K (Cool White)
IP Rating:
IP20
Diameter:
8 cm
Finish:
Chrome, Clear
Dimmable:
Non Dimmable
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome