Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Floor Lamps
Rea Floor Lamps with Shade
By Netlighting
Reset
Clear All
Material
Select
See all variants from
£309.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£309.99
Description
Description unavailable
Feature Attributes
Product Type:
Floor Lamp
Length:
40 cm
No. of Lamps:
1
Bulb Included:
No
Height:
160 cm
IP Rating:
IP20
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome