Rome Mother & Child Lamp - Matt Black Opal Glass

Order Code: ZT5468197S

£113.99 Inc VAT (20%)


Description

Rome Mother & Child Lamp Matt Black Opal Glass 1x R7s | Description: A modern take on a classic style mother and child floor lamp. Finished with matt black metalwork and an opal glass uplighter shade this adjustable reading light is perfect for home offices and cosy reading corners. Direct the light exactly where you need it with the directional pin and make it as bright as you need with dual rotatory dimmer switches. A 1.8 metre black cable gives you the freedom to move this floor lamp around a room. Compatible to use with LED and halogen lamps. Other colour options available. | Features: Finish: Matt Black Opal Glass Material: Steel & Glass IP Rating: IP20 Height: 180cm Width: 25.4cm Depth: 50.5cm Lamp Type: R7s No. of Lamps: 1 Bulb Included: No Dimmable: Yes Rotary Dimmer Switch Kelvin: 3000K Wattage: 230W Switched: Double rotary dimmer switch

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome