Square Woven Bamboo Wood Light Lamp


Select
£79.99 Inc VAT (20%)
Up to 4.5% off


See all variants from £79.99


Description unavailable

Feature Attributes

Lamp Base:
E27
Bulb Included:
No
Finish:
Natural Wood, Black
Switch:
Black In-Line Switch
Maximum Wattage:
10 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome