Tribeca 1 Light LED Floor Lamp, Temperature Colour Changing, 2700/3000/4000K


£149.99 Inc VAT (20%)

See all variants from £149.99

Description


Description unavailable

Feature Attributes

Dimmable:
Non Dimmable
Maximum Wattage:
17.7 W
Material:
Mild Steel, Aluminium
IP Rating:
IP20
Lamp Base:
Integrated LED
Width:
20 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome