Wriggle Floor Lamp with Tapered Shade Brushed Aged Brass Plate Natural Raffia 1x E27 | Description: Add a playful style to your interior with this unique wriggle shaped single floor light complete with wrapped raffia shade and finished in brushed aged brass with in-line foot switch. Matching wall light table light and pendant also available. | Features: Finish: Brushed Aged Brass Plate Natural Raffia Material: Steel & Raffia IP Rating: IP20 Height: 150cm Diameter: 32cm Lamp Type: E27 No. of Lamps: 1 Bulb Included: No Dimmable: Yes Wattage: 60W Switched: Inline foot switch